Beli fyh pillow block bearing ucp 209 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  3. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  4. FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)
    Mulai

    Rp269.900

  5. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  7. FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    Mulai

    Rp5.699.900

    FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  8. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    50%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  9. TR Insert Bearing (Laher)
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  10. FYH Pillow Type Unit UKP Type (Bearing Duduk)
    Mulai

    Rp159.900

    FYH Pillow Type Unit UKP Type (Bearing Duduk)
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  11. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
Daftar Harga fyh pillow block bearing ucp 209 Terbaru October 2026
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
FYH UCP Pillow Type (Cylindrical Hole, with Cover) (Bearing Duduk)Rp739.900
FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)Rp269.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FYH Pillow Block Bearing UCPA Series (Bearing Duduk)Rp149.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)